This item is Discontinued.
This item is Discontinued.
24 ft Aluminum Extension Ladder, 300 lb Load Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44YY46
- Zoro #
- G0462467
- UPC #
- 190735832608
- Country of Origin
- Mexico
- Load Capacity
- 300 lb
- ANSI Type
- IA
- Material
- Aluminum
- Net Weight
- 46 lb
- Rung Shape
- D-Rung
- Adjustable Increments
- 12 in
- Item
- Extension Ladder
- Rail Type
- Aluminum
- Shoe Design
- Swivel Safety
- Series
- WW-2020
- Rung/Step Spacing
- 12 in
- Standards
- OSHA/ANSI
- Includes
- Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
- Rung Spacing
- 12 in
- Weight
- 46 lb
- Load Capacity - Maximum
- 300 lb
- Rung Type
- D-Rung
- Ladder Material
- Aluminum
- Adjustment Increments
- 12 in
- Shoe Type
- Swivel Safety
- ANSI Duty Rating
- Type IA
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 19 3/8 in, WW-2020 Series, Rail Type Aluminum, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.