Zoro Homepage

External Star Socket, E10

  • Mfr # 20HX37

  • Zoro # G8548951


product price: $2.99
/ea

Key Features

Drive Size
1/2"
Overall Length
1 9/16 in
Finish
Chrome
Socket Depth
Standard
Output Type
Female Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX37
Zoro #
G8548951
UPC #
190735762288
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
1 9/16 in
Socket Depth
Standard
Socket Sizes
E10
Size
E10
Socket Size
E10

Details

Item
Socket
Finish
Chrome
Output Type
Female Star
Material
Alloy Steel
Drive Type
Hand
Impact Rated
No
SAE or Metric
SAE
Tip Type
Torx
Number of Points
4
Output Drive Type
Female Star
Measurement Type
Torx
Socket Shape
External Torx
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size E10, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.