Zoro Homepage

External Star Socket, E14

  • Mfr # 20HX40

  • Zoro # G8548985


product price: $2.69
/ea

Key Features

Drive Size
1/2"
Overall Length
1 9/16 in
Finish
Chrome
Drive Type
Hand
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX40
Zoro #
G8548985
UPC #
190735762318
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
1 9/16 in
Socket Depth
Standard
Size
E14
Socket Sizes
E14
Socket Size
E14

Details

Item
Socket
Finish
Chrome
Drive Type
Hand
SAE or Metric
SAE
Output Type
Female Star
Material
Alloy Steel
Tip Type
Torx
Impact Rated
No
Measurement Type
Torx
Output Drive Type
Female Star
Number of Points
4
Tether Ready
No
Socket Shape
External Torx
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size E14, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.