Zoro Homepage

External Star Socket, E4

  • Mfr # 20HX20

  • Zoro # G8548784


product price: $1.75
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Number of Points
6
Drive Type
Hand
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HX20
Zoro #
G8548784
UPC #
190735762110
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4 in
Overall Length
1 in
Size
E4
Socket Depth
Standard
Socket Sizes
E4
Socket Size
E4

Details

Item
Socket
Finish
Chrome
Number of Points
6
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Output Type
Female Star
Socket Type
Female Star
Impact Rated
No
Measurement Type
Torx
Tether Ready
No
Socket Shape
External Torx
Shop By
Closeouts
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size E4, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Torx, Impact Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.