Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCAW Welding Wire, 2 lb., 0.030 in.

  • Mfr # 48LY79

  • Zoro # G3884925


product price: $25.39
/ea

Key Features

AWS Classification
E71T-GS
Material
Carbon Steel
Container Type
Spool
Tensile Strength
70 psi
Standards
AWS A5.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LY79
Zoro #
G3884925
UPC #
190735896600
Country of Origin
United States

Dimensions

Spool Width
1 1/2 in
Arbor Hole Diameter
1/16 in
Spool Diameter
4 in
Wire Diameter
0.03 in

Details

AWS Classification
E71T-GS
Material
Carbon Steel
Item
Flux-Cored Welding Wire
Container Type
Spool
Tensile Strength
70 psi
Standards
AWS A5.20
Series
E71T-GS
Spool Type
Steel Spool
Welding Current Designation
DCEN
Tensile Strength (As Welded)
70 ksi
Wire Type
Flux-Cored
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Shielding Type
Self-Shielded
Weight
2 lb
Number of Passes
Single Pass
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
Not Rated
Yield Strength (As Welded)
Not Specified
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (Minimum Required)
70 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Steel Spool, Series E71T-GS, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.