Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCAW Welding Wire, 33 lb., 0.035 in.

  • Mfr # 48LY84

  • Zoro # G3884870


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
70 psi
Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-GS
Standards
AWS A5.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48LY84
Zoro #
G3884870
UPC #
190735890462
Country of Origin
United States

Dimensions

Wire Diameter
0.035 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in

Details

Tensile Strength
70 psi
Item
Flux-Cored Welding Wire
Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-GS
Standards
AWS A5.20
Series
E71T-GS
Spool Type
Plastic Spool
Shielding Type
Self-Shielded
Yield Strength (As Welded)
Not Specified
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
Not Rated
Wire Type
Flux-Cored
For Material Grade
ASTM A36, ASTM A514, ASTM A572
Number of Passes
Single Pass
Weight
33 lb
Tensile Strength (As Welded)
70 ksi
Welding Current Designation
DCEN
Elongation (Minimum Required)
Not Rated
Elongation (As Welded)
Not Specified
For Material Type
Carbon Steel to Carbon Steel
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.