Zoro Homepage

Fencing Plier, 10-1/4" Overall Length

  • Mfr # 53JX02

  • Zoro # G2614530


product price: $21.19
/ea

Key Features

Overall Length
10 1/4 in
Material
Chrome Vanadium Electric Steel
Handle Type
Dipped
Jaw Length
1 in
Jaw Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JX02
Zoro #
G2614530
UPC #
190735950470
Country of Origin
China

Dimensions

Overall Length
10 1/4 in
Jaw Length
1 in
Jaw Width
3 5/8 in
Tip Width
9/16 in
Tip Thickness
9/16 in

Description

Fencing Plier, Plier Type Fencing Pliers, Jaw Length 1 in, Jaw Width 3 5/8 in, Overall Length 10 1/4 in, Maximum Jaw Opening 1 3/8 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, Cutting Capacities 2 mm, Handle Color Blue, Handle Style Standard, Jaw Opening Type Manual, Jaw Shape Long Nose, Plier Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.