Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Holder, For Milled Tooth File

  • Mfr # 10Z605

  • Zoro # G5806464


product price: $56.39
/ea

Key Features

Length (In.)
15 in
Material
Aluminum
For Use With
Milled Tooth Files
Rigidity
Flexible
For File Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z605
Zoro #
G5806464
UPC #
190735731444
Country of Origin
India

Dimensions

Length (In.)
15 in
For File Length
14 in
Overall Length
15 in

Details

Item
File Holder
Material
Aluminum
For Use With
Milled Tooth Files
Rigidity
Flexible
Body Material
Steel
Flexible Adjustment Type
Threaded Knob Tensioning System; Threaded Rod Tensioning System

Description

The Westward 10Z605 File Holder is a perfect tool for anyone looking to file their own teeth. The aluminum construction of this 15" file holder provides you with durability and portability. It can be used to hold 14" milled tooth files, allowing you to easily access them and get your work done. The lightweight design means it's easy to transport and store when not in use. For the best results on your dental work, invest in the Westward 10Z605 File Holder today.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.