Filter Wrench, Swivel, 2 3/4 to 3 3/4 In
Mfr # 1EKH3
Zoro # G3021435
product price: $10.19
/eaKey Features
Type
Swivel
Capacity
2 3/4 in to 3 3/4 in
Material
Alloy Steel
Color
Black, Gray
Finish
Black Oxide, Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EKH3
Zoro #
G3021435
UPC #
190735748688
Country of Origin
Taiwan, Province of China
Dimensions
Strap Length
10 11/16 in
Handle Length
4 15/16 in
Strap Width
1 in
Overall Length
10 in
For Outside Diameter
2 3/4 in to 3 3/4 in
Compatible Filter Diameter - Minimum
2 3/4 in
Compatible Filter Diameter - Maximum
3 3/4 in
Description
Oil Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 2 3/4 in to 3 3/4 in, Handle Length 4 15/16 in, Strap Width 1 in, Strap Length 10 11/16 in, Strap Material Spring Steel, Silver, Alloy Steel, Black Oxide, Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.