Zoro Homepage

Fixed Pin Spanner Wrench, L 11-1/4 in.

  • Mfr # 5RDZ6

  • Zoro # G0874447


product price: $48.39
/ea

Key Features

Finish
Black Oxide
Wrench Material
Chrome Vanadium Steel
Capacity
2 in to 4 3/4 in
Application
Service Collars and Lock Nut Rings
Pin Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RDZ6
Zoro #
G0874447
UPC #
190735871300
Country of Origin
Taiwan, Province of China

Dimensions

Pin Length
1/4 in
Overall Length
11 1/4 in
Pin Dia.
1/4 in
Hook Thickness
15/32 in
Hook Depth
2 3/4 in
Pin Diameter
1/4 in

Details

Item
Adjustable Pin Spanner Wrench
Finish
Black Oxide
Wrench Material
Chrome Vanadium Steel
Capacity
2 in to 4 3/4 in
Application
Service Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665C
Measurement Type
SAE
Material
Alloy Steel
Adjustable
Manual
Pin Shape
Round
Maximum Jaw Capacity
4 3/4 in
Weight
0.98 lb
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Side or Face Opening
Side
Adjustment Type
Quick Adjust
Handle Color
Black
Insulated
No
Non-Magnetic
No
Handle Type
One Piece

Description

If you are looking for a tool that can adjust to a variety of fastener sizes, the Westward 5RDZ6 Fixed Pin Spanner Wrench is just what you need. The wrench has an overall length of 11 1/4 in. and has a 2 in to 4 3/4 in. capacity. Made from chrome vanadium steel, this adjustable pin spanner wrench offers great durability and strength. The black oxide finish helps protect against corrosion while the alloy steel material ensures maximum performance over time. This manual wrench features quick adjustment with its easy to turn pin mechanism that lets you move between different sizes quickly and easily. This Westward Adjustable Pin Spanner Wrench is the ideal tool for anyone who needs it on hand for tightening or loosening service collars and lock nut rings around pipe threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.