Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Pin Spanner Wrench, L 12-1/4 in.

  • Mfr # 5RDZ7

  • Zoro # G0670214


product price: $57.39
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
4 1/2 in to 6 1/4 in
Application
Service Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RDZ7
Zoro #
G0670214
UPC #
190735871317
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
3/8 in
Overall Length
12 1/4 in
Pin Length
11/50 in
Hook Depth
3 in
Hook Thickness
15/32 in
Pin Diameter
3/8 in

Details

Item
Fixed Pin Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
4 1/2 in to 6 1/4 in
Application
Service Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665C
Handle Color
Black
Maximum Jaw Capacity
6 1/4 in
Corrosion Resistant
Yes
Material
Alloy Steel
Weight
1.09 lb
Adjustable
Manual
Pin Shape
Round
Side or Face Opening
Side
Handle Type
One Piece
Measurement Type
SAE
Tether Style
Tether Capable
Adjustment Type
Quick Adjust
Nonsparking
No
Insulated
No
Non-Magnetic
No

Description

The Westward Fixed Pin Spanner Wrench is a great addition to your tool kit. It can be used on service collars and lock nut rings, which makes it perfect for plumbing jobs. The wrench has a maximum jaw capacity of 6 1/4 in., making it ideal for use on service collars and lock nut rings. Made of alloy steel with black oxide finish, the spanner wrench has a 12 1/4 in. overall length. It also features a quick adjust ratcheting mechanism that allows you to quickly make adjustments without having to reposition the wrench. If you need something versatile and durable, this Westward Fixed Pin Spanner Wrench is just what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.