Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Pin Spanner Wrench, L 6-3/8 in.

  • Mfr # 5RDZ3

  • Zoro # G3056986


product price: $27.79
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
3/4 in to 2 in
Application
Service Collars and Lock Nut Rings
Pin Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RDZ3
Zoro #
G3056986
UPC #
190735871270
Country of Origin
Taiwan, Province of China

Dimensions

Pin Length
1/8 in
Overall Length
6 3/8 in
Pin Dia.
1/8 in
Hook Thickness
11/32 in
Hook Depth
1 1/2 in
Pin Diameter
1/8 in

Details

Item
Adjustable Pin Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
3/4 in to 2 in
Application
Service Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665C
Measurement Type
SAE
Tether Style
Tether Capable
Adjustment Type
Quick Adjust
Nonsparking
No
Material
Alloy Steel
Pin Shape
Round
Adjustable
Manual
Weight
0.26 lb
Insulated
No
Maximum Jaw Capacity
2 in
Corrosion Resistant
Yes
Handle Type
One Piece
Non-Magnetic
No
Handle Color
Black
Side or Face Opening
Side

Description

This Westward 5RDZ3 Fixed Pin Spanner Wrench is the ideal tool for tightening and loosening service collars and lock nut rings. With a 6 3/8 in. length, this adjustable pin spanner wrench is designed to reach into hard-to-reach places. It has a black oxide finish that prevents corrosion and resists rusting. The wrench features an alloy steel hook depth of 1 1/2 in., which allows you to get the job done quickly and efficiently. You will want to equip yourself with this Westward Adjustable Pin Spanner Wrench if you are looking for a reliable tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.