Zoro Homepage

Fixed Pin Spanner Wrench, L 8-1/16 in.

  • Mfr # 5RDZ4

  • Zoro # G1815265


product price: $36.29
/ea

Key Features

Finish
Black Oxide
Wrench Material
Chrome Vanadium Steel
Capacity
1 1/4 in to 3 in
Application
Service Collars and Lock Nut Rings
Overall Length
8 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RDZ4
Zoro #
G1815265
UPC #
190735871287
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/16 in
Pin Length
3/16 in
Pin Dia.
3/16 in
Hook Depth
2 in
Hook Thickness
13/32 in
Pin Diameter
3/16 in

Details

Item
Fixed Pin Spanner Wrench
Finish
Black Oxide
Wrench Material
Chrome Vanadium Steel
Capacity
1 1/4 in to 3 in
Application
Service Collars and Lock Nut Rings
Standards
Federal Specification GGG-W-665C
Handle Type
One Piece
Nonsparking
No
Measurement Type
SAE
Pin Shape
Round
Non-Magnetic
No
Insulated
No
Maximum Jaw Capacity
3 in
Adjustment Type
Quick Adjust
Weight
0.52 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Material
Alloy Steel
Handle Color
Black
Adjustable
Manual
Side or Face Opening
Side

Description

Fixed Pin Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 3/16 in, Hook Thickness 13/32 in, Hook Depth 2 in, Pin Length 3/16 in, Manual, Quick Adjust, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.