Zoro Homepage

Flange Wedge, Non-Spark, 6 x 1-1/2 x3/4 In

  • Mfr # 23X834

  • Zoro # G4797737


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
6 in
Height (In.)
3/4 in
Material
Beryllium Copper Alloy
Standards
FM 7910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X834
Zoro #
G4797737
UPC #
190735778432
Country of Origin
China

Dimensions

Length (In.)
6 in
Height (In.)
3/4 in
Width (In.)
1 1/2 in
Width
1 1/2 in
Minimum Height
1/25 in
Maximum Height
3/4 in
Length
6 in

Details

Item
Flange Wedge
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Material
Beryllium Copper Alloy
Standards
FM 7910
Wedge Type
Flange Wedge
Non-Magnetic
Yes
Non-Sparking
Yes

Description

The Westward 23X834 Flange Wedge is the tool you need to handle delicate work. It is made of beryllium copper alloy, which offers both strength and durability. Made of beryllium copper alloy, this flange wedge will not rust or corrode. With a width of 1 1/2 in., length of 6 in. and height of 3/4 in., it can be used for small scale projects as well as larger ones. The non-sparking, non-magnetic and corrosion resistant flange wedge can also be used on a variety of surfaces without leaving marks or scratches behind. The Westward Flange Wedge is the perfect addition to your tool kit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.