Zoro Homepage

Flange Wedge, Non-Spark, 7 x 2 x 3/4 In

  • Mfr # 23X833

  • Zoro # G4797694


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
7 in
Height (In.)
3/4 in
Material
Beryllium Copper Alloy
Standards
FM 7910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X833
Zoro #
G4797694
UPC #
190735778425
Country of Origin
China

Dimensions

Length (In.)
7 in
Height (In.)
3/4 in
Width (In.)
2 in
Minimum Height
1/25 in
Length
7 in
Width
2 in
Maximum Height
3/4 in

Details

Item
Flange Wedge
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Material
Beryllium Copper Alloy
Standards
FM 7910
Non-Magnetic
Yes
Non-Sparking
Yes
Wedge Type
Flange Wedge

Description

If you are looking for a non-sparking, non-magnetic flange wedge that is corrosion resistant, this Westward 23X833 Flange Wedge is the perfect choice. Made of beryllium copper alloy, this 7 x 2 x 3/4 in. flange wedge is both durable and dependable. The product's features include being non-sparking, non-magnetic and corrosion resistant. If you need a high quality flange wedge that won't corrode or spark when it comes into contact with other metals, choose the Westward 23X833 Flange Wedge.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.