Zoro Homepage

Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In

  • Mfr # 23X830

  • Zoro # G4797703


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
8 in
Height (In.)
1 in
Material
Beryllium Copper Alloy
Standards
FM 7910
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X830
Zoro #
G4797703
UPC #
190735778395
Country of Origin
China

Dimensions

Length (In.)
8 in
Height (In.)
1 in
Width (In.)
1 1/2 in
Maximum Height
1 in
Minimum Height
1/25 in
Length
8 in
Width
1 1/2 in

Details

Item
Flange Wedge
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Material
Beryllium Copper Alloy
Standards
FM 7910
Wedge Type
Flange Wedge
Non-Magnetic
Yes
Non-Sparking
Yes

Description

Flange Wedge, Wedge Type Flange Wedge, Material Beryllium Copper Alloy, Non-Sparking Yes, Non-Magnetic Yes, Width 1 1/2 in, Minimum Height 1/25 in, Maximum Height 1 in, Length 8 in, Standards FM 7910

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.