Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261180322
Zoro #
G6396680
UPC #
-
Country of Origin
France
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"
Connection Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in
Diameter x Arbor Hole
4 1/2 in x 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Medium, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight Y, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.