Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261180350
Zoro #
G6396400
UPC #
-
Country of Origin
France
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Disc Diameter
4 1/2 in
Mounting Size
5/8"-11
Disc Dia.
4-1/2"
Mounting Hole Size
5/8"-11
Arbor Hole Size
5/8"-11
Connection Size & Type
5/8"-11 Threaded Hole
Diameter x Arbor Hole
4 1/2 in x 5/8"-11
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.