Zoro Homepage
This item is Discontinued.
No Product Image Available

Flap Disc, 7" dia., 36 Grit, Extra Coarse (Discontinued)

  • Mfr # 66261180312
  • Zoro # G6396787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261180312
Zoro #
G6396787
UPC #
-
Country of Origin
France

Dimensions

Mounting Size
7/8"
Disc Diameter
7 in
Disc Dia.
7"
Mounting Hole Size
7/8 in

Details

Item
Flap Disc
Backing Material
Cloth
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
36
Series
Not Rated
Max. RPM
8,600 RPM
Abrasive Grade
Extra Coarse
Abrasive Grit
36
Disc Type
Type 27
Operating Speed (RPM)
8600 RPM
Disc Backing Material
Cloth
Abrasive Disc Type
Type 27
Packaged In
Carton

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Series Not Rated, Backing Material Cloth, Backing Weight Y, Grit 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.