Zoro Homepage

Flap Disc, 7" dia., 36 Grit, Extra Coarse

  • Mfr # 66261180360

  • Zoro # G6396306


product price: $7.89
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261180360
Zoro #
G6396306
UPC #
-
Country of Origin
France

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Material
Cloth
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
36
Series
Not Rated
Maximum Operating Speed
8,600 RPM
Packaged In
Carton

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Not Applicable, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Not Applicable, Flap Disc Type Type 29, Overall Diameter 7 in, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 36, Maximum Operating Speed 8,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.