Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, Head Size 13mm x 14mm

  • Mfr # 5MR56

  • Zoro # G3459145


product price: $8.19
/ea

Key Features

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MR56
Zoro #
G3459145
UPC #
190735861868
Country of Origin
Multiple

Dimensions

Wrench Head Sizes
13 mm, 14 mm
Overall Length
7 in
Head Size
13 mm, 14 mm
Head Thickness
27/64 in, 1 1/32 in

Details

Wrench Product Grouping
Wrenches
Wrench Item
Flare Nut End Wrench
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Box End Style
Double Hex
SAE or Metric
Metric
Number of Points
6
Flexible Head
No
Offset
15 Degrees
Material
Alloy Steel
Head Movement
Fixed
Finish
Polish
Item
Flare Nut Wrench
Tether Capable
Tether Capable
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Opening Type
6-Point Flare Nut
Tether Style
Not Tether Capable
Handle Type
One Piece
Nonsparking
No
Ratcheting
No
Non-Magnetic
No
Head Offset Angle
15 Degrees
Head Type
Offset
Opening Angle (Deg.)
10 Degrees
Measurement Type
Metric
Color
Silver
Corrosion Resistant
Yes
Weight
0.21 lb

Description

The Westward 5MR56 Flare Nut Wrench is the perfect tool for use on fuel lines. It will give you a strong grip when loosening or tightening flare nuts. The 6-point wrench has a straight shape and is 7 in. long. It has head sizes of 13 mm and 14 mm, making it suitable for many types of gas line connections. The satin finish protects against corrosion while giving the wrench a sleek look. With metric measurements, this 6 point flare nut wrench can be used to tighten or loosen any size flare nut in the range of 13 mm to 14 mm. When working with fuel lines, you need the right tools for safety and effectiveness - that's why you should get your hands on this Westward 5MR56 Flare Nut Wrench today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.