Zoro Homepage
This item is Discontinued.
Westward Flat Beam Torque Wrench, L 16 in. 4RYK9

Flat Beam Torque Wrench, L 16 in. (Discontinued)

  • Mfr # 4RYK9
  • Zoro # G1496232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYK9
Zoro #
G1496232
UPC #
190735857465
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
16"

Details

Item
Flat Beam Torque Wrench
Head Type
Fixed
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Handle Type
Ergonomic
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
CW/CCW
Standards
ANSI, DIN
Primary Scale Range
0 to 800 in.-lb.
Wrench Material
Alloy Steel
Calibration Certificate Included
No
Min. Number of Cycles
5000
Reset Type
Automatic
Primary Scale Increments
50 in.-lb.

Description

Flat Beam Torque Wrench, Drive Size 3/8 In., Inch-Pound, Primary Scale Range 0 to 800 in.-lb., Primary Scale Increments 50 in.-lb., Head Type Fixed, Overall Length 16 In., Calibration Certificate Included No, CW/CCW Rotation, Accuracy +/-4 Percent CW/CCW @ 20 to 100 Percent of Full Scale, Automatic, Min. Number of Cycles 5000, Handle Material Alloy Steel, Handle Type Ergonomic, Standards ANSI, DIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.