Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Chisel, 0.580 In., 12 In., Oval

  • Mfr # 4MGY4

  • Zoro # G3351311


product price: $19.39
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.58 in
Chisel Shank Size
0.58 in
Chisel Shank Type
Hex
Chisel Tip Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGY4
Zoro #
G3351311
UPC #
190735855157
Country of Origin
China

Dimensions

Shank Size
0.58 in
Chisel Shank Size
0.58 in
Chisel Tip Width
1 in
Tool Overall Length
12 in
Overall Length
12 in
Shank Length
1 3/4 in
Tip Width
1"
Head Width
1 in
Shank Hex Size
9/16 in
Drill Bit Size
9/16 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Hex
Chisel Collar Type
Oval
Non-Sparking
No
Collar Type
Oval
Shank Shape
Hex
Material
Steel
Item
Chisel
For Use With
Chipping Hammers
Point Angle
130 Degrees
Compatible with Product Type
Chipping Hammers
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-004
Point Type
Scaling Chisel
Cutting Application
Surface Removal
Shank Design
Hex
Decimal Equivalent
0.5
Chisel Type
Flat Chisel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Flat Chisel
Cutting Direction
Right Hand
Material - Machining
Steel
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Primary Material Application
Concrete, Masonry
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.58 in, Shank Design Hex, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.