Zoro Homepage

Flat Chisel, 0.680 In., 9 In., Round

  • Mfr # 4MGY8

  • Zoro # G2682741


product price: $20.55
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Shank Type
Round
Chisel Tip Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MGY8
Zoro #
G2682741
UPC #
190735855195
Country of Origin
China

Dimensions

Shank Size
0.68 in
Chisel Shank Size
0.68 in
Chisel Tip Width
1 in
Tool Overall Length
9 in
Shank Length
2 1/2 in
Tip Width
1"
Overall Length
8 3/4 in
Shank Diameter
21/32 in
Head Width
1 in
Drill Bit Size
21/32 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Round
Chisel Collar Type
Round
Non-Sparking
No
Collar Type
Round
Shank Shape
Round
Item
Chisel
Material
Steel
For Use With
Chipping Hammers
Shop By
Closeouts
Compatible with Product Type
Chipping Hammers
Point Type
Scaling Chisel
Point Angle
130 Degrees
Cutting Application
Surface Removal
Shank Design
Round
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-012
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Chisel Collar Shape
Round
Chisel Type
Flat Chisel
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Flat Chisel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Decimal Equivalent
0.6
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.68 in, Shank Design Round, Overall Length 8 3/4 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chipping Hammers, Compatible with Manufacturer Part Number ACL-012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.