Zoro Homepage

Flat Chisel, B1/Cleco, 0.500 In., 7 In.

  • Mfr # 4MHA1

  • Zoro # G2876185


product price: $11.39
/ea

Key Features

Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
B1/Cleco
Chisel Tip Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHA1
Zoro #
G2876185
UPC #
190735855300
Country of Origin
China

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
3/4 in
Tool Overall Length
7 in
Tip Width
3/4"
Shank Length
44,385 in
Overall Length
7 in
Head Width
3/4 in
Drill Bit Size
1/2 in
Shank Diameter
11/32 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
B1/Cleco
Chisel Collar Type
Oval
Non-Sparking
No
Air Tool Material
Alloy Steel
For Use With
Cleco Style Chisel Scalers
Material
Steel
Shank Shape
Square
Item
Chisel
Shank Type
B1/Cleco
Shank Design
B1/Cleco
Point Angle
130 Degrees
Chisel Scaler Style
B1/Cleco
Cutting Application
Surface Removal
Compatible with Product Type
Chisel Scalers
Compatible with Manufacturer Part Number
ACL-032
Point Type
Scaling Chisel
Material Grade
42CRMO
Chisel Type
Flat Chisel
Shank Type - Machining
Square
Material - Machining
Steel
Measurement System
Fractional Inch
For Tool Type
Chisel Scaler
Chisel Collar Shape
Oval
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Drill Bit Point Type
Flat Chisel

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 3/4 in, Chisel Scaler Style B1/Cleco, Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-032

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.