Zoro Homepage

Flat Chisel, B1/Cleco, 0.500 In., 7 In.

  • Mfr # 4MHA2

  • Zoro # G2238162


product price: $11.79
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Shank Type
B1/Cleco
Chisel Tip Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHA2
Zoro #
G2238162
UPC #
190735855317
Country of Origin
China

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 3/8 in
Tool Overall Length
7 in
Shank Length
44,385 in
Overall Length
7 in
Tip Width
1-3/8"
Head Width
1 3/8 in
Shank Diameter
11/32 in
Drill Bit Size
1/2 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
B1/Cleco
Chisel Collar Type
Oval
Non-Sparking
No
Item
Chisel
Shank Type
B1/Cleco
For Use With
Cleco Style Chisel Scalers
Shank Shape
Square
Material
Steel
Shank Design
B1/Cleco
Compatible with Product Type
Chisel Scalers
Chisel Scaler Style
B1/Cleco
Point Angle
130 Degrees
Cutting Application
Surface Removal
Material Grade
42CRMO
Compatible with Manufacturer Part Number
ACL-033
Point Type
Scaling Chisel
Cutting Direction
Right Hand
For Tool Type
Chisel Scaler
Shank Type - Machining
Square
Drill Bit Point Type
Flat Chisel
Primary Material Application
Concrete, Masonry
Finish - Machining
Bright (Uncoated)
Chisel Type
Flat Chisel
Chisel Collar Shape
Round
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Material - Machining
Steel

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style B1/Cleco, Chisel Collar Type Oval, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-033

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.