Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Chisel, Fuji, 0.500 In., 7 In.

  • Mfr # 4MHA8

  • Zoro # G0691162


product price: $16.55
/ea

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
0.465 in
Chisel Shank Size
0.5 in
Chisel Shank Type
Fuji
Chisel Tip Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHA8
Zoro #
G0691162
UPC #
190735855379
Country of Origin
China

Dimensions

Shank Size
0.465 in
Chisel Shank Size
0.5 in
Chisel Tip Width
2 in
Tool Overall Length
7 in
Overall Length
7 in
Tip Width
2"
Shank Length
31/32 in
Drill Bit Size
1/2 in
Head Width
2 in
Shank Diameter
7/16 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Fuji
Non-Sparking
No
For Use With
Fuji Shank Style Chisel Scalers
Shank Type
Fuji
Material
Steel
Shank Shape
Diamond
Item
Chisel
Shop By
Closeouts
Cutting Application
Surface Removal
Compatible with Manufacturer Part Number
ACL-005
Point Angle
130 Degrees
Compatible with Product Type
Chisel Scalers
Chisel Scaler Style
Fuji
Shank Design
Fuji
Point Type
Scaling Chisel
Material Grade
42CRMO
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Shank Type - Machining
Diamond
For Tool Type
Chisel Scaler
Measurement System
Fractional Inch
Decimal Equivalent
0.5
Chisel Collar Shape
Oval
Material - Machining
Steel
Drill Bit Point Type
Flat Chisel
Chisel Type
Flat Chisel

Description

Chisel, Non-Sparking No, Shank Shape Diamond, Shank Size 0.465 in, Shank Design Fuji, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 2 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.