Zoro Homepage

Flat Chisel, IR, 0.500 In., 12 In.

  • Mfr # 4MHC3

  • Zoro # G2807077


product price: $13.89
/ea

Key Features

Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
IR
Chisel Tip Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHC3
Zoro #
G2807077
UPC #
190735855416
Country of Origin
China

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 3/8 in
Tool Overall Length
12 in
Shank Length
19/32 in
Tip Width
1-3/8"
Overall Length
12 in
Drill Bit Size
1/2 in
Shank Diameter
7/16 in
Head Width
1 3/8 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
IR
Non-Sparking
No
Shank Shape
Square
Shank Type
IR
Material
Steel
Item
Chisel
Chisel Scaler Style
Fuji
Compatible with Product Type
Chisel Scalers
Compatible with Manufacturer Part Number
ACL-040
Shank Design
IR
Point Angle
130 Degrees
Point Type
Scaling Chisel
Cutting Application
Surface Removal
Material Grade
42CRMO
Chisel Collar Shape
Oval
For Tool Type
Chisel Scaler
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chisel Type
Flat Chisel
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Drill Bit Point Type
Flat Chisel
Material - Machining
Steel
Shank Type - Machining
Square
Decimal Equivalent
0.5

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design IR, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style Fuji, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.