Zoro Homepage

Flat Chisel, IR, 0.500 In., 7 In.

  • Mfr # 4MHC2

  • Zoro # G0737922


product price: $10.29
/ea

Key Features

Shank Size
0.5 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
0.5 in
Chisel Shank Type
IR
Chisel Tip Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHC2
Zoro #
G0737922
UPC #
190735855409
Country of Origin
China

Dimensions

Shank Size
0.5 in
Chisel Shank Size
0.5 in
Chisel Tip Width
1 3/8 in
Tool Overall Length
7 in
Overall Length
7 in
Shank Length
19/32 in
Tip Width
1-3/8"
Head Width
1 3/8 in
Drill Bit Size
1/2 in
Shank Diameter
7/16 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
IR
Non-Sparking
No
Material
Steel
Shank Type
IR
Item
Chisel
Shank Shape
Square
Chisel Scaler Style
IR
Cutting Application
Surface Removal
Shank Design
IR
Compatible with Manufacturer Part Number
ACL-039
Point Angle
130 Degrees
Point Type
Scaling Chisel
Compatible with Product Type
Chisel Scalers
Material Grade
42CRMO
Chisel Collar Shape
Oval
Primary Material Application
Concrete, Masonry
Chisel Type
Flat Chisel
Shank Type - Machining
Square
For Tool Type
Chisel Scaler
Drill Bit Point Type
Flat Chisel
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.5 in, Shank Design IR, Overall Length 7 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 1 3/8 in, Chisel Scaler Style IR, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Chisel Scalers, Compatible with Manufacturer Part Number ACL-039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.