Zoro Homepage

WESTWARD 1/2 in Drive Impact Socket, Standard Socket, Black Oxide, 1-1/4 in

  • Mfr # 4LXD7

  • Zoro # G3010506


product price: $18.19
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXD7
Zoro #
G3010506
UPC #
190735851418
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/4 in
Overall Length
2 53/64 in
Socket Depth
Standard
Socket Size
1 1/4 in
Socket Length
2 53/64 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Standards
DIN 3121
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
No
Insulated
No
Non-Sparking
No
Locking
Yes
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Tether Ready
No
Bolt Clearance
17 mm
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 1 1/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 17 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.