Zoro Homepage

WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 15/16 in

  • Mfr # 4LXE5

  • Zoro # G2304906


product price: $15.69
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Output Type
6 pt
Standards
DIN 3121
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXE5
Zoro #
G2304906
UPC #
190735851487
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
15/16 in
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Size
15/16 in
Socket Length
2 9/16 in

Description

Impact Socket, Socket Size 15/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 14 mm, Standards DIN 3121

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.