KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 1/2In Dr, 15mm, 6pts

WESTWARD| Zoro #: G0546621| Mfr #: 4LXE6

$21.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flex Impact Socket
Material: Chrome Molybdenum Steel
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546621 Mfr #: 4LXE6
Item: Flex Impact SocketMaterial: Chrome Molybdenum Steel
Drive Size: 1/2"Socket Depth: Standard
Number of Points: 6SAE or Metric: Metric
Standards: Federal Specification GGG-W-660A, ANSI B107.6Size: 15mm
Output Type: 6 pt.Finish: Black
Overall Length: 2-9/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 15mm, Overall Length 2-9/16 In., Finish Black, Material Chrome Molybdenum Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.6

Reviews