Zoro Homepage
This item is Discontinued.
Westward 1/2 in Drive Flex Impact Socket Standard Socket, Black 4LXE9

1/2 in Drive Flex Impact Socket Standard Socket, Black (Discontinued)

  • Mfr # 4LXE9
  • Zoro # G1882702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXE9
Zoro #
G1882702
UPC #
190735851524
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
2 9/16 in
Size
18mm
Socket Depth
Standard

Details

SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Item
Flex Impact Socket
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Finish
Black
Impact Rated
Yes
Output Type
6 pt.
Category Type
Impact Socket

Description

Flex Impact Socket, Drive Size 1/2 In., Chrome Molybdenum Steel, Black, Impact Rated Yes, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.