1/2 in Drive Flex Impact Socket Standard Socket, Black (Discontinued)
- Mfr # 4LXF6
- Zoro # G2505011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LXF6
Zoro #
G2505011
UPC #
190735851586
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
2 9/16 in
Size
24mm
Socket Depth
Standard
Details
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Item
Flex Impact Socket
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt.
Finish
Black
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Description
Flex Impact Socket, Drive Size 1/2 in, Chrome Molybdenum Steel, Black, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.