Zoro Homepage

Flush Trim Router Bit, 1/2 x 2 In

  • Mfr # 45J309

  • Zoro # G7607047


product price: $37.59
/ea

Key Features

Shank Length (In.)
1-13/16
Cutting Length (In.)
2
Application
Designed for Through Template Cuts Where Guiding With a Ball Bearing Is Desired
Flute Length (In.)
2
Cutting Dia. (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J309
Zoro #
G7607047
UPC #
190735834763
Country of Origin
China

Dimensions

Shank Length (In.)
1-13/16
Cutting Length (In.)
2
Flute Length (In.)
2
Cutting Dia. (In.)
1/2
Shank Dia. (In.)
1/2
Overall Length (In.)
4-1/4
Bearing Dia. (In.)
1/2
Overall Length
4 1/4 in
Flute Length
2 in
Shank Length
1 13/16 in
Shank Dia.
1/2 in
Length of Cut
2 in
Cutter Dia.
1/2 in

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 1/4 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.