Zoro Homepage

Flush Trim Router Bit, 1/2 x1 In

  • Mfr # 45J308

  • Zoro # G7561951


product price: $23.69
/ea

Key Features

Sub-Category
Laminate and Trim Router Bit
Material
Carbide Tipped
Cutting Length (In.)
1
Flute Length (In.)
1
Overall Length (In.)
3-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J308
Zoro #
G7561951
UPC #
190735834756
Country of Origin
China

Dimensions

Cutting Length (In.)
1
Flute Length (In.)
1
Overall Length (In.)
3-1/8
Shank Dia. (In.)
1/2
Cutting Dia. (In.)
1/2
Bearing Dia. (In.)
1/2
Shank Length (In.)
1-23/32
Flute Length
1 in
Shank Length
1 23/32 in
Overall Length
3 1/8 in
Shank Dia.
1/2 in
Length of Cut
1 in
Cutter Dia.
1/2 in

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 in, 3 1/8 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.