Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Trim Rtr Bit Carbide Tipped, 1/2 In

  • Mfr # 16Y549

  • Zoro # G4923195


product price: $16.99
/ea

Key Features

Bearing Dia. (In.)
1/2
Cutting Length (In.)
1
Depth of Cut (In.)
1
Flute Length (In.)
1
Overall Length (In.)
2-19/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y549
Zoro #
G4923195
UPC #
190735743485
Country of Origin
China

Dimensions

Bearing Dia. (In.)
1/2
Cutting Length (In.)
1
Depth of Cut (In.)
1
Flute Length (In.)
1
Overall Length (In.)
2-19/32"
Cutting Dia. (In.)
1/2
Shank Length (In.)
1-3/8
Shank Dia. (In.)
1/4
Length of Cut
1 in
Overall Length
2 19/32 in
Shank Dia.
1/4 in
Flute Length
1 in
Shank Length
1 3/16 in
Cutter Dia.
1/2 in

Details

Item
Flush Trim Profile Router Bit
Material
Carbide Tipped
Application
For Trimming High Pressure Plastic Laminates Flush with Edge Band Or Substrate
Sub-Category
Flush Bearing
Number of Flutes
2
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Flush Trim

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1 in, 2 19/32 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.