Zoro Homepage

Flush Trim Rtr Bit, Carbide Tipped, 1/4 In

  • Mfr # 16Y589

  • Zoro # G4923502


product price: $16.99
/ea

Key Features

Sub-Category
Flush Bearing
Number of Flutes
2
Shank Length (In.)
1-5/16
Application
For Trimming High Pressure Plastic Laminates Flush With Edge Band Or Substrate
Shank Dia. (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y589
Zoro #
G4923502
UPC #
190735743867
Country of Origin
China

Dimensions

Shank Length (In.)
1-5/16
Shank Dia. (In.)
1/4
Cutting Length (In.)
1
Bearing Dia. (In.)
1/4
Flute Length (In.)
1
Overall Length (In.)
2-5/8
Depth of Cut (In.)
1
Cutting Dia. (In.)
1/4
Length of Cut
1 in
Shank Length
1 5/16 in
Shank Dia.
1/4 in
Flute Length
1 in
Overall Length
2 5/8 in
Cutter Dia.
1/4 in

Description

Flush Trim Profile Router Bit, Carbide Tipped, 1/4 in Cutter Dia., Fractional Inch, 1 in, 2 5/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.