Zoro Homepage

Flush Trim Rtr Bit Solid Carbide1/4 In

  • Mfr # 16Y561

  • Zoro # G4938114


product price: $20.19
/ea

Key Features

Shank Length (In.)
1
Shank Dia. (In.)
1/4
Application
For Trimming High Pressure Plastic Laminates Flush With Edge Band Or Substrate
Depth of Cut (In.)
1/4
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y561
Zoro #
G4938114
UPC #
190735743584
Country of Origin
China

Dimensions

Shank Length (In.)
1
Shank Dia. (In.)
1/4
Depth of Cut (In.)
1/4
Overall Length (In.)
1-1/2
Cutting Length (In.)
1/4
Cutting Dia. (In.)
1/4
Flute Length (In.)
1/4
Overall Length
1 9/16 in
Flute Length
1/4 in
Shank Length
1 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Cutter Dia.
1/4 in

Description

Flush Trim Profile Router Bit, Carbide, 1/4 in Cutter Dia., Fractional Inch, 1/4 in, 1 9/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.