Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux Cored Welding Wire, E71T-1, 0.035

  • Mfr # 24D981

  • Zoro # G4668106


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Container Type
Spool
AWS Classification
E71T-GS
Tensile Strength
70,000 psi
Series
E71T-GS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D981
Zoro #
G4668106
UPC #
190735784808
Country of Origin
China

Dimensions

Spool Diameter
8 in
Spool Width
2 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in

Details

Material
Carbon Steel
Container Type
Spool
Item
Flux-Cored Welding Wire
AWS Classification
E71T-GS
Tensile Strength
70,000 psi
Series
E71T-GS
Standards
AWS A5.20
Wire Type
Flux-Cored
Elongation (As Welded)
Not Specified
Elongation (Minimum Required)
Not Rated
Shielding Type
Self-Shielded
Spool Type
Plastic Spool
Weight
10 lb
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Number of Passes
Single Pass
Tensile Strength (As Welded)
70 ksi
For Material Grade
ASTM A36, ASTM A514, ASTM A572
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
Not Specified
Yield Strength (Minimum Required)
Not Rated
Tensile Strength (Minimum Required)
70 ksi
Welding Current Designation
DCEN

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.