Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pocket Knife, Fine, 3 Blades, Black

  • Mfr # 1YJE5

  • Zoro # G2579857


product price: $11.69
/ea

Key Features

Number of Blades
3
Handle Material
Brass; Wood
Handle Color
Natural Wood
Blade Length
2 1/4 in
Blade Type
Clip Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YJE5
Zoro #
G2579857
UPC #
190735758816
Country of Origin
China

Dimensions

Blade Length
2 1/4 in
Closed Length
3 1/4 in
Length Open
5 3/4 in
Handle Length
3 1/4 in
Overall Length
5 3/4 in

Details

Item
Folding Pocket Knife
Number of Blades
3
Handle Material
Brass; Wood
Handle Color
Natural Wood
Blade Type
Clip Point
Blade Edge
Fine
Blade Material
Stainless Steel
Sheath
No
Locking Blade
Liner Lock
One-Hand Operation
Yes
Belt Clip
No
Features
Heat Treated Blades
Blade Finish
Unfinished
Weight
56 g
Includes Pocket Clip
No
Lock Type
Liner Lock
Opening Mechanism
Nail Nick
Blade Edge Type
Straight
One-Handed Operation
No

Description

With its 3 blades and stainless steel construction, the Westward 1YJE5 Folding Pocket Knife is a great tool for everyday use. The folding pocket knife has a liner lock which locks the blade in place when it is open. It also features brass handle with wood covered grip. Its fine edge blade is made of stainless steel, while the handle color is black. The closed length of this knife is 3 1/4 in., while its overall length open measures 5 3/4 in.. With its fine edge blade and other impressive features, this Westward Folding Pocket Knife is an excellent choice for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.