Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Retractable Clip-Point Utility Knife, Aluminum

  • Mfr # 1YJD6

  • Zoro # G2782701


product price: $16.99
/ea

Key Features

Overall Length
6 in
Blade Type
Clip Point
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YJD6
Zoro #
G2782701
UPC #
190735758748
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Thickness
0.5 in
Overall Width
1 in
Closed Length
3 1/2 in
Blade Thickness
0.024 in
Length- Closed/Overall
3 1/4
Blade Projection Length
1 1/2 in
Handle Length
3 1/2 in

Details

Item
Folding Utility Knife
Blade Type
Clip Point
Blade Material
Steel
Handle Type
Straight
Handle Material
Metal
Application
General Purpose
Blade Change
Quick Change
Includes
Belt Clip
Handle Color
Blue
Blade Operation
Folding Retractable
Number of Blades Included
1
Features
Heat Treated Blades
For Cutting Paper
Yes
Other Material Applications
Paper
Blade Change Method
Quick-Change
Number of Blades Stored
1
Weight
0.3 lb
Blade Type Included
Straight
For Cutting Plastic
Yes
For Cutting Fabric
No
Replaceable Blade
Yes
For Cutting Leather
No
For Cutting Cork
Yes
For Cutting Cardboard
Yes
For Cutting Rubber
No
Includes Pocket Clip
Yes
Opening Mechanism
Manually Opening
Handle Style
Ergonomic
Blade Edge Type
Straight

Description

Folding Utility Knife, Blade Change Method Quick-Change, Blade Edge Type Straight, Blade Projection Length 1 1/2 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Type Included Straight, Closed Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.