Forcing Screw
Mfr # 1MZP8-17
Zoro # G2425221
product price: $15.59
/eaKey Features
For Use With Mfr. Model Number
1MZP8
Fits Brand
Westward
Features
6 1/2 in L, 7/16 in dia, Thread Pitch 20 UNF Thread per Inch
Overall Length
6 1/2 in
Compatible with Brand
Westward
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MZP8-17
Zoro #
G2425221
UPC #
190735842812
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 1/2 in
Thread Size
7/16"-20
Details
Item
Forcing Screw
For Use With Mfr. Model Number
1MZP8
Fits Brand
Westward
Features
6 1/2 in L, 7/16 in dia, Thread Pitch 20 UNF Thread per Inch
Compatible with Brand
Westward
Compatible with Manufacturer Model Number
1MZP8
For Use with Mfr Model Number
1MZP8
Compatible Manufacturer Part Number
1MZP8
Compatible with Mfr. Model No.
1MZP8
Compatible Manufacturer Model Number
1MZP8
Compatible with Manufacturer Model No.
1MZP8
Compatible Pump Manufacturer Part Number
1MZP8
Compatible Mfr. Model Number
1MZP8
Description
Forcing Screw, Overall Length 6 1/2 in, Thread Size 7/16 In.-20, Compatible with Manufacturer Model Number 1MZP8, Product Type Forcing Screw, Compatible with Brand Westward, Compatible with Grainger Part Number 1MZP8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.