Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Rtr Bit, Carbide Tipped, 1-1/4 In

  • Mfr # 16Y535

  • Zoro # G4923064


product price: $22.89
/ea

Key Features

Flute Length (In.)
21/32
Overall Length (In.)
2-1/4
Number of Flutes
2
Sub-Category
Roundover
Depth of Cut (In.)
21/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y535
Zoro #
G4923064
UPC #
190735743362
Country of Origin
China

Dimensions

Flute Length (In.)
21/32
Overall Length (In.)
2-1/4
Depth of Cut (In.)
21/32
Shank Length (In.)
1-7/32
Shank Dia. (In.)
1/4
Bearing Dia. (In.)
1/2
Radius (In.)
3/8
Cutting Dia. (In.)
1-1/4
Cutting Length (In.)
5/8
Shank Length
1 7/32 in
Overall Length
2 7/16 in
Length of Cut
21/32 in
Shank Dia.
1/4 in
Radius
3/8 in
Flute Length
21/32 in
Cutter Dia.
1 1/4 in

Details

Item
Roundover Cut Profile Router Bit
Number of Flutes
2
Sub-Category
Roundover
Application
For 3/8" Roundover
Material
Carbide Tipped
Measurement System
Fractional Inch
End Mill Application
Roughing/Finishing
Drilling Tool Configuration
Individual
Primary Material Application
Wood
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O
Shape
Roundover

Description

Roundover Cut Profile Router Bit, Carbide Tipped, 1 1/4 in Cutter Dia., Fractional Inch, 21/32 in, 2 7/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.