Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Rtr Bit, Carbide Tipped, 1 In

  • Mfr # 16Y564

  • Zoro # G4922985


product price: $19.39
/ea

Key Features

Cutting Dia. (In.)
1
Application
For 1/4" Roundover
Bearing Dia. (In.)
1/2
Radius (In.)
1/4
Overall Length (In.)
2-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16Y564
Zoro #
G4922985
UPC #
190735743614
Country of Origin
China

Dimensions

Cutting Dia. (In.)
1
Bearing Dia. (In.)
1/2
Radius (In.)
1/4
Overall Length (In.)
2-9/16
Shank Length (In.)
1-21/32
Shank Dia. (In.)
1/2
Depth of Cut (In.)
17/32
Cutting Length (In.)
17/32
Flute Length (In.)
17/32
Flute Length
17/32 in
Shank Length
1 5/8 in
Radius
1/4 in
Overall Length
2 19/32 in
Shank Dia.
1/2 in
Length of Cut
17/32 in
Cutter Dia.
1 in

Details

Item
Roundover Cut Profile Router Bit
Application
For 1/4" Roundover
Sub-Category
Roundover
Material
Carbide Tipped
Number of Flutes
2
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Roundover

Description

Roundover Cut Profile Router Bit, Carbide Tipped, 1 in Cutter Dia., Fractional Inch, 17/32 in, 2 19/32 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.