Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Rtr Bit, Carbide Tipped, 2-1/2 In

  • Mfr # 16Y533

  • Zoro # G4923055


product price: $42.59
/ea

Key Features

Depth of Cut (In.)
1-1/4
Material
Carbide Tipped
Cutting Length (In.)
1-1/4
Cutting Dia. (In.)
2-1/2
Radius (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y533
Zoro #
G4923055
UPC #
190735743348
Country of Origin
China

Dimensions

Depth of Cut (In.)
1-1/4
Cutting Length (In.)
1-1/4
Cutting Dia. (In.)
2-1/2
Radius (In.)
1
Flute Length (In.)
1-1/4
Overall Length (In.)
3-1/4
Bearing Dia. (In.)
1/2
Shank Dia. (In.)
1/2
Shank Length (In.)
1-21/32
Length of Cut
1 1/4 in
Overall Length
3 3/8 in
Flute Length
1 1/4 in
Shank Dia.
1/2 in
Radius
1 in
Shank Length
1 5/8 in
Cutter Dia.
2 1/2 in

Details

Item
Roundover Cut Profile Router Bit
Material
Carbide Tipped
Sub-Category
Roundover
Number of Flutes
2
Application
For 1" Roundover
Material - Machining
Carbide Tipped
End Mill Application
Roughing/Finishing
Measurement System
Fractional Inch
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O
Shape
Roundover

Description

Roundover Cut Profile Router Bit, Carbide Tipped, 2 1/2 in Cutter Dia., Fractional Inch, 1 1/4 in, 3 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.