Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forming Rtr Bit, Carbide Tipped, 3/4 In

  • Mfr # 16Y565

  • Zoro # G4923326


product price: $16.99
/ea

Key Features

Cutting Length (In.)
3/8
Bearing Dia. (In.)
1/2
Shank Length (In.)
1-9/32
Sub-Category
Roundover
Radius (In.)
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y565
Zoro #
G4923326
UPC #
190735743621
Country of Origin
China

Dimensions

Cutting Length (In.)
3/8
Bearing Dia. (In.)
1/2
Shank Length (In.)
1-9/32
Radius (In.)
1/8
Shank Dia. (In.)
1/4
Overall Length (In.)
2-1/16
Cutting Dia. (In.)
3/4
Flute Length (In.)
13/32
Depth of Cut (In.)
13/32
Length of Cut
13/32 in
Shank Dia.
1/4 in
Overall Length
2 1/8 in
Radius
1/8 in
Flute Length
13/32 in
Shank Length
1 9/32 in
Cutter Dia.
3/4 in

Details

Item
Roundover Cut Profile Router Bit
Sub-Category
Roundover
Application
For 1/8" Roundover
Number of Flutes
2
Material
Carbide Tipped
Material - Machining
Carbide Tipped
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Primary Material Application
Wood
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
Roundover

Description

Roundover Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 13/32 in, 2 1/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.