Shop WESTWARD
See all product information
Create Account
Garden Hose Adapter, 3/4"x3/4", NPTxNH
Mfr # 4KG86
Zoro # G0522681
product price:Â
$
6.89
/ea
Key Features
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
NPT x NH
Coupling Description
Double Female
Connection
3/4" FGHT x 3/4" FNPT
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4KG86
- Zoro #
- G0522681
- UPC #
- 190735850251
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 1 3/16 in
- Size
- 3/4 NPT(F) x 3/4 GHT(F)
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Details
- Fitting Connection Type
- NPT x NH
- Item
- Garden Hose Adapter
- Coupling Description
- Double Female
- Connection
- 3/4" FGHT x 3/4" FNPT
- Material
- Brass
- Hose Fitting A Connection Type
- Threaded
- Fitting Material
- Brass x Brass
- Hose Fitting B Gender
- Female
- Hose Fitting A Gender
- Female
- Fitting Movement
- Rigid
- Hose Fitting B Connection Type
- Threaded
- Type
- Double Female
Description
Garden Hose Adapter, Rigid, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Brass x Brass, Overall Length 1 3/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov