Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Spade Shovel, 14 ga Not Applicable Blade, Steel Blade, Standard Step, 30 in L Natural

  • Mfr # 4LVR9

  • Zoro # G3174141


product price: $26.29
/ea

Key Features

Handle Length
30 in
Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVR9
Zoro #
G3174141
UPC #
190735851166
Country of Origin
China

Dimensions

Handle Length
30 in
Blade Length
12 in
Blade Width
6-3/4 in
Overall Length
41-1/4 in

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Natural
Item
Garden Spade Shovel
Blade Type
Garden Spade
Application
Garden
Corrosion Resistant
No
Product Type
Standard Shovel
Blade Color
Black
Detachable Handle
No
Socket Type
Standard
Non-Sparking
No
ESD Safe
No

Description

Garden Spade, Product Type Standard Shovel, Blade Type Garden Spade, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 12 in, Blade Size Not Applicable, Blade Width 6 3/4 in, Gauge 14 ga, Blade Color Black, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Handle Color Natural, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 41 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.