Zoro Homepage

Gasket Scraper, 1 3/4"L, Straight

  • Mfr # 832FA2

  • Zoro # G416129712


product price: $33.49
/ea

Key Features

Blade Edge Type
Bevel
Handle Length
4 1/2 in
Handle Style
Ergonomic
Handle Material
Plastic
Tang Type
Half
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832FA2
Zoro #
G416129712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
4 1/2 in
Blade Width
3/4 in, 1 in, 1 1/2 in, 2 in
Overall Length
11 in
Blade Length
1 3/4 in

Details

Blade Edge Type
Bevel
Handle Style
Ergonomic
Handle Material
Plastic
Tang Type
Half
Blade Shape
Straight
Includes
Protective Bag
Blade Flexibility
Stiff
Number of Pieces
4
Blade Material
Carbon Steel
Non-Sparking Status
No
Item
Gasket Scraper

Description

Gasket Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, 1 in, 1 1/2 in, 2 in, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Includes Protective Bag, Number of Pieces 4, Overall Length 11 in, Tang Type Half, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.